Zoro Homepage

Duct Tape, Black, 60 yd L, 3-3/4 in W

  • Mfr # 398

  • Zoro # G110105418


product price: $29.59
/ea

Key Features

Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
3 3/4 in
Metric Tape Length
54.9 m
Metric Tape Width
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398
Zoro #
G110105418
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
3 3/4 in
Metric Tape Length
54.9 m
Metric Tape Width
96 mm
Duct Tape Width
3 3/4 in
Tape Thickness
11 mil

Details

Item
Duct Tape
Tape Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Series
398
Minimum Tape Performance Temperature
40 Degrees F
Tape Elongation
20 %
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
Nashua
Temperature Range
40 Degrees to 200 Degrees F
Specifications Met
UL Listed
Adhesion to Steel
80 oz/in
Standards
UL 723
Tape Resistance Properties
Curl-Resistant
Product Form
Continuous Roll
Tape Tensile Strength
26 lb/in
Tape Backing Construction
Cloth
Tape Sub-Type
General Purpose Duct Tape
Tape Type
Duct & Repair Tape
Tape Shape
Continuous Roll
Tape Adhesive Format
Single-Sided
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse

Description

Duct Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.