Duct Tape - Black - 8 mil
- Mfr # 308
- Zoro # G625078092
product price:Â
$
4.45
/ea
Key Features
Tape Tensile Strength
23 lb/in
Environment
Indoor
Imperial Tape Length
55 m
Tape Adhesive Material
Rubber
Features
Bundling, Sealing, Repairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308
- Zoro #
- G625078092
- UPC #
- 742366010995
- Country of Origin
- United States
- Item
- Duct Tape - Black - 8 mil
- Tape Tensile Strength
- 23 lb/in
- Environment
- Indoor
- Tape Adhesive Material
- Rubber
- Features
- Bundling, Sealing, Repairs
- Tape Type
- Duct Tape
- Standards
- UL 723
- Tape Resistance Properties
- Curl-Resistant
- Tape Adhesive Format
- Single-Sided
- Flame Retardant
- Not Flame-Retardant
- Common Industry
- Construction, General Maintenance and Repair, HVAC/R, Safety
- Tape Backing Construction
- Cloth
- Adhesion to Steel
- 70 oz/in
- Series
- 308
- Minimum Tape Performance Temperature
- 40 Degrees F
- UV Resistance
- Not UV-Resistant
- Liner Included
- Liner Not Included
- Tape Color
- Black
- Maximum Tape Performance Temperature
- 200 Degrees F
- Product Form
- Continuous Roll
- Tape Backing Material
- Polyethylene Coated Cloth
Dimensions
- Imperial Tape Length
- 55 m
- Tape Thickness
- 8 mil
- Imperial Tape Width
- 48 mm
Description
Adhesion to Steel 70 oz/in, Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, HVAC/R, Safety, Environment Indoor, Imperial Tape Length 55 m, Imperial Tape Width 48 mm, Continuous Roll, Series 308, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Thickness 8 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.