Duct Tape, Gray, 60 yd L, 1-1/2 in W
Mfr # 398
Zoro # G4345433
product price: $10.39
/eaKey Features
Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
1 1/2 in
Material
Polyethylene Coated Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398
Zoro #
G4345433
UPC #
742366001825
Country of Origin
United States
Dimensions
Imperial Tape Length
60 yd
Imperial Tape Width
1 1/2 in
Metric Tape Length
54.9 m
Metric Tape Width
38.1 mm
Duct Tape Length
60 yd
Duct Tape Thickness
11.0 mil
Duct Tape Width
1.5 in
Tape Thickness
11 mil
Description
Adhesion to Steel 80 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Continuous Roll, Series 398, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 11 mil, Duct and Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.