Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Gray, 60 yd L, 1-7/8 in W

  • Mfr # 307

  • Zoro # G1918287


product price: $6.15
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307
Zoro #
G1918287
UPC #
742366010933
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
55 m
Duct Tape Thickness
7.0 mil
Duct Tape Width
48 mm
Tape Thickness
7 mil

Details

Tape Color Family
Gray
Item
Duct Tape
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
22 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Rubber
Series
307
Standards
UL 723
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Adhesion Strength
65 oz/in
Duct Tape Type
Duct Tape
Tape Shape
Continuous Roll
Tape Elongation
20 %
Tape Tensile Strength
21 lb/in
Number of Adhesive Sides
1
Brand and Series
Nashua 307
Tape Adhesive Format
Single-Sided
Temperature Range
40 Degrees to 200 Degrees F
Environment
Indoor and Outdoor
Tape Sub-Type
General Purpose Duct Tape
Specifications Met
UL Listed
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Continuous Roll
Tape Brand
Nashua
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Duct & Repair Tape
Tape Backing Construction
Cloth
Duty Rating
Light Duty
Adhesion to Steel
65 oz/in
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse

Description

Adhesion to Steel 65 oz/in, Tape Brand Nashua, Clean Removal Time Not Applicable, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 307, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 7 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.