Zoro Homepage

Duct Tape, Gray, 60 yd L, 1-7/8 in W

  • Mfr # 398N

  • Zoro # G4247923


product price: $11.19
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398N
Zoro #
G4247923
UPC #
00742366999757
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
11.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
11 mil

Details

Item
Duct Tape
Tape Color Family
Gray
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
26 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
398N
Adhesion Strength
80 oz/in
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Standards
ASME NQA-1, NRC Reg 1.38, UL 723
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Elongation
20 %
Tape Tensile Strength
26 lb/in
Number of Adhesive Sides
1
Tape Backing Construction
Cloth
Tape Adhesive Format
Single-Sided
Environment
Indoor and Outdoor
Tape Brand
Nashua
Temperature Range
40 Degrees to 200 Degrees F
Specifications Met
ASME, NRC, UL Listed
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Type
Duct & Repair Tape
Product Form
Continuous Roll
Tape Sub-Type
Nuclear Grade Duct Tape
Duty Rating
Standard Duty
Maximum Tape Performance Temperature
200 Degrees F
Brand and Series
Nashua 398N
Adhesion to Steel
80 oz/in
Minimum Tape Performance Temperature
40 Degrees F

Description

Adhesion to Steel 80 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 398N, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type Nuclear Grade Duct Tape, Tape Thickness 11 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.