Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Gray, 60 yd L, 1 in W

  • Mfr # 357

  • Zoro # G510105421


product price: $14.89
/ea

Key Features

Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
54.9 m
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357
Zoro #
G510105421
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
54.9 m
Metric Tape Width
25.4 mm
Duct Tape Width
1 in
Tape Thickness
13 mil

Details

Item
Duct Tape
Tape Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Tape Adhesive Material
Rubber
Series
357
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Cloth
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Product Form
Continuous Roll
Tape Sub-Type
General Purpose Duct Tape
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
40 Degrees to 200 Degrees F
Adhesion to Steel
95 oz/in
Tape Brand
Nashua
Tape Tensile Strength
50 lb/in
Minimum Tape Performance Temperature
40 Degrees F
Tape Elongation
15 %
Specifications Met
UL Listed
Tape Shape
Continuous Roll
Tape Type
Duct & Repair Tape
Environment
Indoor and Outdoor
Duty Rating
Heavy Duty
Standards
UL 723

Description

Duct Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.