Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Gray, 60 yd L, 4 in W

  • Mfr # 2280

  • Zoro # G4706353


product price: $13.19
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2280
Zoro #
G4706353
UPC #
742366009869
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Metric Tape Length
54.9 m
Metric Tape Width
101.6 mm
Duct Tape Length
60 yd
Duct Tape Thickness
9.0 mil
Duct Tape Width
4 in
Tape Thickness
9 mil

Details

Tape Color Family
Gray
Item
Duct Tape
Tape Color
Gray
Material
Polyethylene Coated Cloth
Tensile Strength
24 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
2280
Standards
UL 723
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Adhesion Strength
70 oz/in
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Tensile Strength
24 lb/in
Tape Elongation
20 %
Number of Adhesive Sides
1
Tape Brand
Nashua
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Brand and Series
Nashua 2280
Duty Rating
Standard Duty
Tape Resistance Properties
Moisture-Resistant
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Cloth
Specifications Met
UL Listed
Product Form
Continuous Roll
Tape Type
Duct & Repair Tape
Minimum Tape Performance Temperature
40 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Environment
Indoor and Outdoor
Adhesion to Steel
70 oz/in
Maximum Tape Performance Temperature
200 Degrees F
Temperature Range
40 Degrees to 200 Degrees F

Description

Adhesion to Steel 70 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 4 in, Continuous Roll, Series 2280, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Gray, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 9 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.