Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Olive, 60 yd L, 4 in W

  • Mfr # 357

  • Zoro # G4345406


product price: $27.19
/ea

Key Features

Tape Color Family
Green
Tape Color
Olive Drab
Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357
Zoro #
G4345406
UPC #
742366011015
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
4 in
Metric Tape Length
54.9 m
Metric Tape Width
101.6 mm
Duct Tape Length
60 yd
Duct Tape Thickness
13.0 mil
Duct Tape Width
4 in
Tape Thickness
13 mil

Details

Tape Color Family
Green
Item
Duct Tape
Tape Color
Olive Drab
Material
Polyethylene Coated Cloth
Tensile Strength
50 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Olive Drab
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
357
Tape Shape
Continuous Roll
Adhesion Strength
95 oz/in
Duct Tape Type
Duct Tape
Standards
UL 723
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Tape Elongation
15 %
Tape Tensile Strength
50 lb/in
Number of Adhesive Sides
1
Tape Type
Duct & Repair Tape
Product Form
Continuous Roll
Specifications Met
UL Listed
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Brand
Nashua
Environment
Indoor and Outdoor
Adhesion to Steel
95 oz/in
Minimum Tape Performance Temperature
40 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Tape Adhesive Format
Single-Sided
Duty Rating
Heavy Duty
Brand and Series
Nashua 357
Temperature Range
40 Degrees to 200 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Tape Backing Construction
Cloth

Description

Adhesion to Steel 95 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 4 in, Continuous Roll, Series 357, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Olive, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 13 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.