Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Red, 60 yd L, 1-7/8 in W

  • Mfr # 850UV

  • Zoro # G3723685


product price: $9.49
/ea

Key Features

Tape Color Family
Red
Tape Color
Red
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850UV
Zoro #
G3723685
UPC #
742366009746
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Length
55 m
Duct Tape Thickness
8.5 mil
Duct Tape Width
48 mm
Tape Thickness
8.5 mil
Diameter
5.75 in

Details

Tape Color Family
Red
Item
Duct Tape
Tape Color
Red
Material
Rubber
Tensile Strength
21 lb-in
Tape Backing Material
Polyethylene Coated Cloth
Color
Red
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Rubber
Series
850UV
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Tensile Strength
21 lb/in
Adhesion Strength
62 oz/in
Standards
ASTM D1000
Tape Adhesive
Rubber
Tape Elongation
10 %
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Tape Adhesive Format
Single-Sided
Duty Rating
Standard Duty
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Continuous Roll
Tape Resistance Properties
UV-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Duct & Repair Tape
Tape Brand
Nashua
Specifications Met
ASTM
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
40 Degrees to 200 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Adhesion to Steel
62 oz/in
Brand and Series
Nashua 850UV
Tape Backing Construction
Cloth
Environment
Indoor and Outdoor

Description

Adhesion to Steel 62 oz/in, Tape Brand Nashua, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 850UV, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Red, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 8.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.