Shop NASHUA
See all product information
Create Account
Duct Tape - Silver 10 Mil
- Mfr # 300
- Zoro # G825078083
product price:Â
$
4.35
/ea
Key Features
Maximum Tape Performance Temperature
200 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
UV Resistance
Not UV-Resistant
Series
300
Tape Elongation
21 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300
- Zoro #
- G825078083
- UPC #
- -
- Country of Origin
- United States
- Item
- Duct Tape - Silver 10 Mil
- Maximum Tape Performance Temperature
- 200 Degrees F
- Minimum Tape Performance Temperature
- 40 Degrees F
- UV Resistance
- Not UV-Resistant
- Series
- 300
- Tape Elongation
- 21 %
- Standards
- UL 723
- Tape Color
- Silver
- Flame Retardant
- Not Flame-Retardant
- Environment
- Indoor
- Tape Adhesive Format
- Single-Sided
- Tape Backing Material
- Polyethylene Coated Cloth
- Liner Included
- Liner Not Included
- Common Industry
- Automotive, Construction
- Tape Type
- Duct Tape
- Features
- Bundling, Repairs, Patching
- Tape Tensile Strength
- 24 lb/in
- Adhesion to Steel
- 95 oz/in
- Tape Backing Construction
- Cloth
- Tape Adhesive Material
- Rubber
- Product Form
- Continuous Roll
Dimensions
- Imperial Tape Width
- 48 mm
- Imperial Tape Length
- 55 m
- Tape Thickness
- 10 mil
Description
Adhesion to Steel 95 oz/in, Clean Removal Time Not Applicable, Automotive, Construction, Environment Indoor, Imperial Tape Length 55 m, Imperial Tape Width 48 mm, Continuous Roll, Series 300, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Thickness 10 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards UL 723, Tape Backing Construction Cloth, Tape Tensile Strength 24 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.