Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, Silver, 60 yd L, 2-3/4 in W

  • Mfr # 345

  • Zoro # G2305676


product price: $15.75
/ea

Key Features

Tape Color Family
Gray
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345
Zoro #
G2305676
UPC #
742366999887
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
72 mm
Duct Tape Length
55 m
Duct Tape Thickness
12.0 mil
Duct Tape Width
72 mm
Tape Thickness
12 mil

Details

Tape Color Family
Gray
Item
Duct Tape
Tape Color
Silver
Material
Polyethylene Coated Cloth
Tensile Strength
24 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Gray
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
345
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Adhesion Strength
70 oz/in
Standards
UL 723
Performance Temp.
40 Degrees to 200 Degrees F
Duct Tape Type
Duct Tape
Tape Elongation
Not Rated
Tape Tensile Strength
24 lb/in
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
200 Degrees F
Adhesion to Steel
70 oz/in
Brand and Series
Nashua 345
Minimum Tape Performance Temperature
40 Degrees F
Tape Type
Duct & Repair Tape
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Temperature Range
40 Degrees to 200 Degrees F
Tape Sub-Type
General Purpose Duct Tape
Duty Rating
Standard Duty
Specifications Met
UL Listed
Tape Adhesive Format
Single-Sided
Environment
Indoor and Outdoor
Tape Brand
Nashua
Product Form
Continuous Roll
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Tape Backing Construction
Cloth

Description

Adhesion to Steel 70 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 3/4 in, Continuous Roll, Series 345, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 12 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.