Duct Tape, Silver, 60 yd L, 2-3/4 in W
Mfr # 557
Zoro # G3036864
product price: $26.79
/eaKey Features
Tape Color Family
Metallic
Tape Color
Silver
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene Coated Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557
Zoro #
G3036864
UPC #
742366999689
Country of Origin
United States
Dimensions
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
55 m
Metric Tape Width
72 mm
Duct Tape Thickness
14.0 mil
Duct Tape Length
55 m
Duct Tape Width
72 mm
Tape Thickness
14 mil
Diameter
6.95 in
Description
Adhesion to Steel 45 oz/in, Tape Brand Nashua, Clean Removal Time Not Applicable, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 3/4 in, Continuous Roll, Series 557, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Sub-Type UL-Printed Duct Tape, Tape Thickness 14 mil, Duct and Repair Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.