Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, Aluminum, Silver, 15 yd L, 4 in W

  • Mfr # 314

  • Zoro # G5388957


product price: $38.39
/ea

Key Features

Length
15 yd.
Width
4"
Tape Thickness
10.2 mil
Series
314
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314
Zoro #
G5388957
UPC #
742366011862
Country of Origin
United States

Dimensions

Length
15 yd.
Width
4"
Tape Thickness
10.2 mil
Diameter
4-1/8"
Imperial Tape Length
15 yd
Metric Tape Width
101.6 mm
Imperial Tape Width
4 in
Metric Tape Length
13.7 m

Details

Item
Foil Tape
Tape Color
Silver
Series
314
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
270 Degrees F
Minimum Tape Performance Temperature
-30 Degrees F
Tape Backing Material
Foil Laminate
Tape Tensile Strength
70 lb/in
Temperature Range
-30 Degrees to 270 Degrees F
Tape Elongation
Not Rated
Tape Shape
Continuous Roll
Standards
UL 723
Adhesion Strength
100 oz./in.
Specifications Met
UL Listed
Liner Material
Kraft Paper
Adhesion to Steel
100 oz/in
Tape Type
Foil Tape
Tape Brand
Nashua
Liner Included
Yes
Environment
Indoor and Outdoor
Tape Backing Construction
Foil
Product Form
Continuous Roll
Common Industry
General Maintenance & Repair
Brand and Series
Nashua 314
Tape Resistance Properties
UV-Resistant
Tape Adhesive Format
Single-Sided
Tape Sub-Type
General Purpose Foil Tape

Description

Foil Tape, Tape Brand Nashua, Brand and Series Nashua 314, Common Industry General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 15 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 15 yd, Maximum Tape Performance Temperature 270 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 270 Degrees F, Product Form Continuous Roll, Series 314, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.