Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foil Tape, Aluminum, White, 15 yd L, 4 in W

  • Mfr # 314

  • Zoro # G5371222


product price: $38.39
/ea

Key Features

Length
15 yd.
Width
4"
Tape Thickness
10.2 mil
Series
314
Tape Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314
Zoro #
G5371222
UPC #
742366011879
Country of Origin
United States

Dimensions

Length
15 yd.
Width
4"
Tape Thickness
10.2 mil
Diameter
4-1/8"
Metric Tape Width
101.6 mm
Imperial Tape Length
15 yd
Imperial Tape Width
4 in
Metric Tape Length
13.7 m

Details

Item
Foil Tape
Tape Color
White
Series
314
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
270 Degrees F
Minimum Tape Performance Temperature
-30 Degrees F
Tape Backing Material
Foil Laminate
Tape Tensile Strength
70 lb/in
Temperature Range
-30 Degrees to 270 Degrees F
Tape Elongation
Not Rated
Tape Shape
Continuous Roll
Adhesion Strength
100 oz./in.
Standards
UL 723
Common Industry
General Maintenance & Repair
Tape Type
Foil Tape
Adhesion to Steel
100 oz/in
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Brand
Nashua
Tape Resistance Properties
UV-Resistant
Environment
Indoor and Outdoor
Specifications Met
UL Listed
Tape Backing Construction
Foil
Liner Included
Yes
Tape Sub-Type
General Purpose Foil Tape
Liner Material
Kraft Paper
Brand and Series
Nashua 314

Description

Foil Tape, Tape Brand Nashua, Brand and Series Nashua 314, Common Industry General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 15 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 15 yd, Maximum Tape Performance Temperature 270 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 270 Degrees F, Product Form Continuous Roll, Series 314, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.