Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL- Printed Foil Tape, 2 1/2 in W x 60 yd L, 4.8 mil Thick, Silver

  • Mfr # 324A

  • Zoro # G2045233


product price: $19.89
/ea

Key Features

Tape Color
Silver
Length
60 yd.
Width
2-1/2"
Tape Thickness
4.8 mil
Series
324A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324A
Zoro #
G2045233
UPC #
742366009753
Country of Origin
United States

Dimensions

Length
60 yd.
Width
2-1/2"
Tape Thickness
4.8 mil
Metric Tape Length
55 m
Imperial Tape Width
2 1/2 in
Metric Tape Width
63.5 mm
Imperial Tape Length
60 yd

Details

Item
Foil Tape
Tape Color
Silver
Series
324A
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
325 Degrees F
Minimum Tape Performance Temperature
-20 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
28 lb/in
Temperature Range
-20 Degrees to 325 Degrees F
Tape Elongation
Not Rated
Standards
UL 181A-P, UL 181B-FX Listed
Tape Shape
Continuous Roll
Specifications Met
UL Listed
Product Form
Continuous Roll
Tape Brand
Nashua
Liner Included
Yes
Environment
Indoor and Outdoor
Tape Sub-Type
UL-Printed Foil Tape
Tape Resistance Properties
UV-Resistant
Adhesion to Steel
68 oz/in
Liner Material
Kraft Paper
Tape Backing Construction
Foil
Tape Adhesive Format
Single-Sided
Tape Type
Foil Tape
Common Industry
General Maintenance & Repair

Description

Foil Tape, Tape Brand Nashua, Brand and Series Nashua 324A, Common Industry General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 1/2 in, Imperial Tape WxL 2 1/2 in x 60 yd, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature -20 Degrees F, Temperature Range -20 Degrees to 325 Degrees F, Product Form Continuous Roll, Series 324A, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.