Shop NASHUA
See all product information
Create Account
HVAC Duct Tape
- Mfr # 365
- Zoro # G525078116
product price:Â
$
15.75
/ea
Key Features
Tape Elongation
22 %
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
HVAC/R
Imperial Tape Length
55 m
Tape Adhesive Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365
- Zoro #
- G525078116
- UPC #
- 742366001795
- Country of Origin
- United States
- Item
- HVAC Duct Tape
- Tape Elongation
- 22 %
- Maximum Tape Performance Temperature
- 200 Degrees F
- Common Industry
- HVAC/R
- Tape Adhesive Material
- Rubber
- Features
- Sealing, Patching
- Liner Included
- Liner Not Included
- Tape Type
- Duct Tape
- UV Resistance
- Not UV-Resistant
- Series
- 365
- Bond Type
- Permanent
- Adhesion to Steel
- 85 oz/in
- Tape Color
- Silver
- For Use On
- Fiberglass, Metal, Rubber, Vinyl
- Flame Retardant
- Not Flame-Retardant
- Tape Adhesive Format
- Single-Sided
- Tape Backing Material
- Polyethylene Coated Cloth
- Tape Backing Construction
- Cloth
- Minimum Tape Performance Temperature
- 40 Degrees F
- Tape Tensile Strength
- 50 lb/in
- Product Form
- Continuous Roll
Dimensions
- Imperial Tape Length
- 55 m
- Imperial Tape Width
- 72 mm
- Tape Thickness
- 11 mil
Description
Adhesion to Steel 85 oz/in, Clean Removal Time Not Applicable, HVAC/R, Imperial Tape Length 55 m, Imperial Tape Width 72 mm, Continuous Roll, Series 365, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Silver, Tape Thickness 11 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Tape Backing Construction Cloth, Tape Tensile Strength 50 lb/in, Imperial Tape Shape Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.