Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olive Drab Duct Tape, 48mm x 55m, 13 mil

  • Mfr # 357

  • Zoro # G2366971


product price: $16.99
/ea

Key Features

Tape Color Family
Green
Tape Color
Olive Drab
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357
Zoro #
G2366971
UPC #
742366999962
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Duct Tape Thickness
13.0 mil
Duct Tape Length
55 m
Duct Tape Width
48 mm
Tape Thickness
13 mil
Tape Width
2"
Tape Length
60 yd

Details

Tape Color Family
Green
Item
Duct Tape
Tape Color
Olive Drab
Material
Polyethylene Coated Cloth
Tensile Strength
50 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Olive Drab
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
357
Standards
UL 723
Duct Tape Type
Duct Tape
Adhesion Strength
95 oz/in
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Tensile Strength
50 lb/in
Tape Elongation
15 %
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
200 Degrees F
Brand and Series
Nashua 357
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Adhesive Format
Single-Sided
Adhesion to Steel
95 oz/in
Tape Type
Duct & Repair Tape
Tape Brand
Nashua
Tape Sub-Type
General Purpose Duct Tape
Duty Rating
Heavy Duty
Tape Backing Construction
Cloth
Environment
Indoor and Outdoor
Temperature Range
40 Degrees to 200 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Specifications Met
UL Listed
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Continuous Roll

Description

Adhesion to Steel 95 oz/in, Tape Brand Nashua, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 357, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Olive, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 13 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.