Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 5 (Discontinued)
- Mfr # D4858BB4A1
- Zoro # G3352806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D4858BB4A1
Zoro #
G3352806
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Depth
48 in
Overall Width
58 in
Thickness
2 in
Depth
48"
Width
58"
Hole Size
4 in x 2 in
Overall WxD
58 in x 48 in
Details
Item
Pallet Rack Decking
Shelving Gauge
5
Color
Gray
For Use With
Wireway Husky, Steel King and Interlake Pallet Racks
Finish - Shelving and Racks
Powder Coated
Wire Decking Style
Standard
Material
Steel
Decking Material
Steel Wire
Finish
Powder Coated
Load Capacity
3,300 lb
Standards
AWG
Item - Decking
Pallet Rack Decking
Decking Edge
Waterfall
Gauge
5 ga
Description
Pallet Rack Decking, Overall Width 58 in, Overall Depth 48 in, Load Capacity 3,300 lb, Finish - Shelving and Racks Powder Coated, Shelving Gauge 5, Wire Decking Style Standard Channel, Waterfall, Decking Material Steel Wire, Color Gray, Thickness 2 in, For Use With Wireway Husky, Steel King and Interlake Pallet Racks, Standards AWG, Hole Size 4 in x 2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.