Zoro Homepage

GEC 153; Pallet Rack Wire Decking, 46"W x 42"D (2700 lbs cap) Gray

  • Mfr # D4246AA3A1

  • Zoro # G202663864


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2700 lbs.
Material
Wire Mesh
Overall Depth
42 in.
Overall Width
46 in.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4246AA3A1
Zoro #
G202663864
UPC #
707022321822
Country of Origin
China

Dimensions

Overall Depth
42 in.
Overall Width
46 in.

Details

Load Capacity
2700 lbs.
Material
Wire Mesh
Item
Pallet Rack Wire Decking, 46"W x 42"D, 2700 Lb Capacity, Gray
Color
Gray

Description

WIRE MESH DECKING STRONG, 2" X 4", 6-GAUGE GRAY BAKED ENAMEL FINISHED WIRE DECKING FEATURES WELDED CONSTRUCTION AND 14 GAUGE CHANNEL SUPPORTS. UNLIKE WOOD OR METAL DECKING, WIRE PERMITS LIGHT, AIR AND SPRINKLER PENETRATION; ALLOWS A CLEAR VIEW OF UPPER TIERS; AND MINIMIZES DUST AND DEBRIS ACCUMULATION. EASY INSTALLATION — SIMPLY DROP INTO PLACE OVER BEAMS. USE WITH BEAMS THAT HAVE 1-1/2" OR 1-5/8" STEP. 2700 LB. CAPACITY. TO ORDER: MEASURE BEAM LENGTH BETWEEN UPRIGHTS (LEFT TO RIGHT) MEASURE BEAM DEPTH OVERALL (FRONT TO BACK) MEASURE DEPTH BETWEEN BEAM STEPS (FRONT TO BACK)   BEAM LENGTH     USE     96"   TWO 46"   108"   TWO 52"   120"   TWO 58"   144"   THREE 46"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.