Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Silver, Zinc Finish, Gauge: 5
Mfr # D4246BB3A3P
Zoro # G2879484
product price:Â $64.19
/eaKey Features
Load Capacity
2,600 lb
Shelving Gauge
5
Color
Silver
For Use With
Wireway Husky, Steel King and Interlake Pallet Racks
Finish - Shelving and Racks
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4246BB3A3P
Zoro #
G2879484
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
42 in
Overall Width
46 in
Thickness
2 in
Depth
42"
Width
46"
Hole Size
4 in x 2 in
Details
Load Capacity
2,600 lb
Shelving Gauge
5
Color
Silver
For Use With
Wireway Husky, Steel King and Interlake Pallet Racks
Finish - Shelving and Racks
Zinc
Wire Decking Style
Flared
Material
Steel
Decking Material
Steel Wire
Finish
Zinc-Plated
Item
Pallet Rack Decking
Standards
AWG
Item - Decking
Pallet Rack Decking
Gauge
5 ga
Decking Edge
Waterfall
Description
Pallet Rack Decking, Overall Depth 42 in, Overall Width 46 in, Thickness 2 in, 5 ga, 2,600 lb Load Capacity, Steel, Flared Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.