Pallet Rack Decking, Steel Wire, 52 in W, 36 in D, Silver, Zinc Finish, Gauge: 6
Mfr # D3652AA3B1P
Zoro # G4294272
product price:Â $58.59
/eaKey Features
Load Capacity
2,700 lb
Shelving Gauge
6
Color
Silver
For Use With
Wireway Husky and Steel King Pallet Racks
Finish - Shelving and Racks
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D3652AA3B1P
Zoro #
G4294272
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
52 in
Thickness
2 in
Hole Size
4 in x 2 1/2 in
Depth
36"
Width
52"
Details
Load Capacity
2,700 lb
Shelving Gauge
6
Color
Silver
For Use With
Wireway Husky and Steel King Pallet Racks
Finish - Shelving and Racks
Zinc
Wire Decking Style
Standard
Material
Steel
Decking Material
Steel Wire
Finish
Zinc-Plated
Item
Pallet Rack Decking
Item - Decking
Pallet Rack Decking
Standards
AWG
Gauge
6 ga
Decking Edge
Waterfall
Description
Pallet Rack Decking, Overall Depth 36 in, Overall Width 52 in, Thickness 2 in, 6 ga, 2,700 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.