Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Silver, Zinc Finish, Gauge: 5

  • Mfr # D4258BB3A3P

  • Zoro # G2791442


product price:  $100.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
42 in
Overall Width
58 in
Load Capacity
2,800 lb
Shelving Gauge
5
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D4258BB3A3P
Zoro #
G2791442
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
42 in
Overall Width
58 in
Thickness
2 in
Hole Size
4 in x 2 in
Depth
42"
Width
58"

Details

Load Capacity
2,800 lb
Shelving Gauge
5
Color
Silver
For Use With
Wireway Husky, Steel King and Interlake Pallet Racks
Finish - Shelving and Racks
Zinc
Wire Decking Style
Inverted
Material
Steel
Decking Material
Steel Wire
Finish
Zinc-Plated
Item
Pallet Rack Decking
Item - Decking
Pallet Rack Decking
Standards
AWG
Gauge
5 ga
Decking Edge
Waterfall

Description

Pallet Rack Decking, Overall Depth 42 in, Overall Width 58 in, Thickness 2 in, 5 ga, 2,800 lb Load Capacity, Steel, Inverted Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.