Zoro Homepage

Wire Deck for Pallet Rack, 52 in W, 48 in D, Gray

  • Mfr # D4852BA3A1

  • Zoro # G501209831


product price: $48.69
/ea

Key Features

Overall Depth
48 in
Overall Width
52 in
Load Capacity
2,500 lb
Color
Gray
Wire Decking Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4852BA3A1
Zoro #
G501209831
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
48 in
Overall Width
52 in
Overall Height
1 1/2 in

Details

Load Capacity
2,500 lb
Color
Gray
Wire Decking Style
Standard
Material
Steel
Finish
Painted
Item
Wire Deck for Pallet Rack
Gauge
5 ga

Description

Wire Deck for Pallet Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.