100 Pack 1/2 lb White Coffee Bags3-3/8x2-1/2x 7-3/4, 100PK
- Mfr # 300928M
- Zoro # G122923536
product price:Â
$
42.39
/pk of 100, $0.42/ea
Key Features
Width
3-3/8 in
Color
White
Depth
2-1/2 in
Bag Material
Paper
Length
7-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300928M
- Zoro #
- G122923536
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3-3/8 in
- Depth
- 2-1/2 in
- Length
- 7-3/4 in
Details
- Item
- Coffee Bags
- Color
- White
- Bag Material
- Paper
- Includes
- 100 Pack
Description
1/2 lb. White Gloss Clay Coat Tin Tie Coffee Bags by the mini pack. Made from 60# basis clay coat paper with laminated clear poly liner and tin-tie closure. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.