Shop NASHVILLE WRAPS
See all product information
Create Account
100 PLA Lined 1/2 lb Window Kraft Coffee Bags 3-3/8x2.5x7.75, 100PK
- Mfr # TN2PLAM
- Zoro # G522921309
original price:Â $66.55 , new price: $56.59 , 14 percent off
new price:Â
$
56.59
/pk of 100, $0.57/ea
Key Features
Width
3.375 in
Color
Brown
Depth
2.5 in
Bag Material
Paper
Length
7.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN2PLAM
- Zoro #
- G522921309
- UPC #
- -
- Country of Origin
- United States
- Item
- Coffee Bags
- Color
- Brown
- Bag Material
- Paper
- Includes
- 100 Pack
Dimensions
- Width
- 3.375 in
- Depth
- 2.5 in
- Length
- 7.75 in
Description
1/2 lb. PLA Lined Natural Brown Kraft Tin Tie Coffee Bags by the 100 pack. Perfect for coffee beans or grounds, tea leaves, cookies, candy, donuts, dog treats and more!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.