Shop NASHVILLE WRAPS
See all product information
Create Account
100% Recycled Kraft Paper Bags, Regal 14.5x9x16in, 100PK
- Mfr # RKHREG
- Zoro # G922922050
original price:Â $91.49 , new price: $77.79 , 14 percent off
new price:Â
$
77.79
/pk of 100, $0.78/ea
Key Features
Width
14.5 in
Color
Brown
Height
16 in
Bag Material
Paper
Depth
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKHREG
- Zoro #
- G922922050
- UPC #
- 634313023939
- Country of Origin
- United States
- Item
- Recycled Brown Paper Bags
- Color
- Brown
- Bag Material
- Paper
Dimensions
- Width
- 14.5 in
- Height
- 16 in
- Depth
- 9 in
Description
Regal size 14.5x9x16in,100% Recycled Natural Brown Kraft Shopping Bags are made of 60# paper and sold in pack of 100. As Green Way Eco-Friendly Packaging they are 100% Recycled, 100% recyclable and a minimum of 40% PCR (post consumer recycled content).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.