Shop NASHVILLE WRAPS
See all product information
Create Account
100% Recycled Kraft Paper Bags, Wine 5.5x3.25x13in, 25PK
- Mfr # RKMW
- Zoro # G422921126
original price:Â $19.95 , new price: $16.95 , 15 percent off
new price:Â
$
16.95
/pk of 25, $0.68/ea
Key Features
Width
5.5 in
Color
Brown
Depth
3.25 in
Bag Material
Paper
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKMW
- Zoro #
- G422921126
- UPC #
- 634313030180
- Country of Origin
- United States
- Item
- Recycled Brown Paper Bags
- Color
- Brown
- Bag Material
- Paper
Dimensions
- Width
- 5.5 in
- Depth
- 3.25 in
- Height
- 13 in
Description
Wine bottle size Recycled Kraft Paper Shopping Bags are made of 60# paper weight. Made from 100% recycled paper - with a minimum of 40% post-consumer recycled material. A Green Way - Packaging with Purpose Brand product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.