Shop NASHVILLE WRAPS
See all product information
Create Account
12x12 Black Checkerboard Food Grade 18# Kraft Tissue Sheet, 1000PK
- Mfr # 1290CB
- Zoro # G522922924
original price:Â $119.99 , new price: $101.99 , 15 percent off
new price:Â
$
101.99
/pk of 1000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Black, Kraft
Includes
1000 Pack
Material
Kraft Paper
Length
12.5 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1290CB
- Zoro #
- G522922924
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12.5 in
- Height
- 3 in
- Width
- 12.5 in
Details
- Color
- Black, Kraft
- Includes
- 1000 Pack
- Item
- Food Grade Tissue Paper
- Material
- Kraft Paper
Description
1000 pack Checkerboard sheets 12x12. These sheets are dry waxed, grease and moisture resistant unbleached natural kraft paper. Features a black checkerboard print. Biodegradable, compostable and recyclable packaging. Great wrap or liner for food service including deli, bakery and more. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.