
12x12 Green Swirl Food Grade 18# Kraft Tissue Sheet, 1000PK
Mfr # 1212GS
Zoro # G422923953
product price:Â $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Green, Kraft
Includes
1000 Pack
Material
Kraft Paper
Width
12.25 in
Length
12.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1212GS
Zoro #
G422923953
UPC #
-
Country of Origin
United States
Dimensions
Width
12.25 in
Length
12.25 in
Height
2.5 in
Details
Color
Green, Kraft
Includes
1000 Pack
Item
Food Grade Tissue Paper
Material
Kraft Paper
Description
1000 pack Green Swirl sheets 12x12. These sheets are dry waxed, grease and moisture resistant unbleached natural kraft paper. Features a green swirl print. Biodegradable, compostable and recyclable packaging. Great wrap or liner for food service including deli, bakery and more. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.