19x14 Rectangle Half Sheet Gold Cake Boards, 100PK
- Mfr # CPG1650
- Zoro # G922922180
original price:Â $238.99 , new price: $202.99 , 15 percent off
new price:Â
$
202.99
/pk of 100, $2.03/ea
Free Shipping & Returns
Key Features
Material
Cardboard
Color
Gold
Outside Length
19 in
Outside Width
14 in
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPG1650
- Zoro #
- G922922180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 19 in
- Outside Width
- 14 in
Details
- Material
- Cardboard
- Color
- Gold
- Item
- Cake Boards
- Includes
- 100 Pack
Description
This 19x14 Rectangle Half Sheet Cake gold pad provides a stable foundation for your cake. This cake board is perfect for use beneath cakes being transported or displayed. Sold in packs of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.