3-1/2 Aqua Blue Self Adhesive Textured Pom Gift Bows, 25PK
- Mfr # 23TAQ
- Zoro # G322922155
original price:Â $11.99 , new price: $10.19 , 15 percent off
new price:Â
$
10.19
/pk of 25, $0.41/ea
Key Features
Color
Aqua Blue
Includes
25 Pack
Material
Polypropylene
Outside Diameter
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23TAQ
- Zoro #
- G322922155
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Aqua Blue
- Includes
- 25 Pack
- Item
- Pom Gift Bows
- Material
- Polypropylene
Dimensions
- Outside Diameter
- 3.5 in
Description
Aqua Blue 3.5 textured pom bows in pack of 25. Ready-made Textured Pom Gift Bows are 100% polypropylene with a self-adhesive backing. Ribbon measures approximately 7/8 wide, forming 3 1/2 bows with 25 loops. Use alone or with our
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.