4 Red Textured Poly Butterfly Pull Bows, 25PK
- Mfr # 14TRE
- Zoro # G122921600
original price:Â $5.95 , new price: $5.45 , 8 percent off
new price:Â
$
5.45
/pk of 25, $0.22/ea
Sold in multiples of 2Â pks for
$10.90
Key Features
Color
Red
Includes
25 Pack
Material
Polypropylene
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14TRE
- Zoro #
- G122921600
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 4 in
Details
- Color
- Red
- Includes
- 25 Pack
- Item
- Butterfly Pull Bows
- Material
- Polypropylene
Description
4 Matte Red Butterfly Pull Bows are made of 100% polypropylene and are durable with a soft, paper feel. The embossed ribbon is approximately 1 wide and tail is 17 long. Total bow length is 4. Pack of 25. These bows coordinate with our
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.