500 5 lb Kraft Tin Tie Coffee Bags6-1/2x4x18, 500PK
- Mfr # CN5T
- Zoro # G122923543
original price:Â $362.99 , new price: $308.99 , 14 percent off
new price:Â
$
308.99
/pk of 500, $0.62/ea
Free Shipping & Returns
Key Features
Width
6.5 in
Color
Brown
Depth
4 in
Bag Material
Paper
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN5T
- Zoro #
- G122923543
- UPC #
- -
- Country of Origin
- United States
- Item
- Coffee Bags
- Color
- Brown
- Bag Material
- Paper
- Includes
- 500 Pack
Dimensions
- Width
- 6.5 in
- Depth
- 4 in
- Length
- 18 in
Description
5 lb. Natural Brown Kraft Tin Tie Coffee Bags by the carton. Made from 50# basis Natural Kraft paper with laminated clear poly liner and tin-tie closure. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.