Shop NASHVILLE WRAPS
See all product information
Create Account
5x8x2.5 Stand Up Zipper Top 2.5 mil Clear Bags, 50PK
- Mfr # VSUZP58
- Zoro # G522921521
original price:Â $16.59 , new price: $14.15 , 14 percent off
new price:Â
$
14.15
/pk of 50, $0.28/ea
Key Features
Includes
50 Pack
Width
5 in
Color
Clear
Material
Plastic
Depth
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSUZP58
- Zoro #
- G522921521
- UPC #
- -
- Country of Origin
- United States
- Includes
- 50 Pack
- Item
- stand up pouches
- Color
- Clear
- Material
- Plastic
Dimensions
- Width
- 5 in
- Length
- 8 in
- Depth
- 2.5 in
Description
Clear 5x8x2 1/2 Stand Up Zipper Top Bags. Total outside dimensions: 5 7/8x9 1/8x2 1/2. Made of 2.5 mil poly plastic. Heat sealable. Holds approximately 10 oz of coffee beans.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.