6-3/4 Burgundy Textured Poly Butterfly Pull Bows, 12PK
- Mfr # 16TBU
- Zoro # G522921880
original price:Â $8.39 , new price: $7.15 , 14 percent off
new price:Â
$
7.15
/pk of 12, $0.60/ea
Key Features
Color
Burgundy
Includes
12 Pack
Material
Polypropylene
Width
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16TBU
- Zoro #
- G522921880
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Burgundy
- Includes
- 12 Pack
- Item
- Butterfly Pull Bows
- Material
- Polypropylene
Dimensions
- Width
- 6.75 in
Description
6 Matte Burgundy Butterfly Pull Bows are made of 100% polypropylene and are durable with a soft, paper feel. The embossed ribbon is approximately 1 1/2 wide and tail is 34 long. Total bow length is 6 3/4. Pack of 12. These bows coordinate with our
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.