Shop NASHVILLE WRAPS
See all product information
Create Account
6 Inch Metallic Gold Twist Ties, 1000PK
- Mfr # MTTG6
- Zoro # G422921218
original price:Â $12.55 , new price: $11.29 , 10 percent off
new price:Â
$
11.29
/pk of 1000, $0.01/ea
Key Features
Material
Wire
Width
3 in
Height
1 in
Includes
1000 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTTG6
- Zoro #
- G422921218
- UPC #
- 634313059211
- Country of Origin
- Taiwan, Province of China
- Item
- Twist Ties
- Material
- Wire
- Color
- Gold
- Includes
- 1000 Pack
Dimensions
- Width
- 3 in
- Length
- 6.5 in
- Height
- 1 in
Description
Metallic Gold 6 inch Twist Ties are 3/16 wide and made with a 27 gauge single wire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.