8x8x4 Chocolate Bakery Cake Box, 1-piece Lock Corner, 200PK
- Mfr # BBCH884
- Zoro # G622922657
original price:Â $197.99 , new price: $167.99 , 15 percent off
new price:Â
$
167.99
/pk of 200, $0.84/ea
Free Shipping & Returns
Key Features
Material
Paperboard
Color
Brown
Outside Length
8 in
Outside Width
8 in
Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBCH884
- Zoro #
- G622922657
- UPC #
- 719650121583
- Country of Origin
- United States
Dimensions
- Outside Length
- 8 in
- Outside Width
- 8 in
- Depth
- 4 in
Details
- Material
- Paperboard
- Color
- Brown
- Item
- Bakery Boxes
- Includes
- 200 Pack
Description
Chocolate Bakery Boxes are made from 100% recycled material. Front of box folds down for easy front loading of cakes, cupcakes and pastries. Green Way Eco Friendly Packaging. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.