Apple Green Recycled Kraft Bags, Rose 5.5x3.25x8.375in, 25PK
- Mfr # 24RTAG
- Zoro # G422921430
original price:Â $21.65 , new price: $18.39 , 15 percent off
new price:Â
$
18.39
/pk of 25, $0.74/ea
Key Features
Width
5.5 in
Depth
3.25 in
Bag Material
Paper
Height
8.375 in
Includes
25 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24RTAG
- Zoro #
- G422921430
- UPC #
- 634313044606
- Country of Origin
- United States
Dimensions
- Width
- 5.5 in
- Depth
- 3.25 in
- Height
- 8.375 in
Details
- Item
- Color Recycled Shopping Bags
- Color
- Apple Green
- Bag Material
- Paper
- Includes
- 25 Pack
Description
Rose size Apple Green Kraft Paper Shopping Bags by the 25-Pack. Made from 100% recycled natural kraft paper. Green Way Eco-Friendly Packaging. These gift bags are recyclable and meet requirements for most areas with plastic bag bans.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.