Aqua Blue Jewelry Gift Boxes, 8x2x1, Fiber Fill, 100PK
- Mfr # 43AQ
- Zoro # G922923583
original price:Â $124.99 , new price: $105.99 , 15 percent off
new price:Â
$
105.99
/pk of 100, $1.06/ea
Free Shipping & Returns
Key Features
Color
Blue
Includes
100 Pack
Material
Boxboard
Width
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43AQ
- Zoro #
- G922923583
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Includes
- 100 Pack
- Item
- Aqua Blue Jewelry Boxes
- Material
- Boxboard
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 8 in
Description
Matte finish Aqua Blue Jewelry Box bulk packs of 100 are a gorgeous shade of blue and have an overall box size of 8 1/2 x 2 1/8 x 15/16. The base size is 8 x 2 x 7/8 and the lid size is 8 1/2 x 2 1/8 x 9/16. This is the perfect size for a watch or bracelet. Each box is filled with a recycled fiber insert. Jewelry boxes contain 100% recycled boxboard which is the largest component of the box by weight, does not include paper coverings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.