Aqua Blue Organza Favor Bags, 5x7, 10PK
- Mfr # B95235
- Zoro # G522921569
original price:Â $5.39 , new price: $4.59 , 14 percent off
new price:Â
$
4.59
/pk of 10, $0.46/ea
Sold in multiples of 2Â pks for
$9.18
Key Features
Includes
10 Pack
Width
5 in
Length
7 in
Color
Blue
Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B95235
- Zoro #
- G522921569
- UPC #
- 634313061221
- Country of Origin
- China
Dimensions
- Width
- 5 in
- Length
- 7 in
Details
- Includes
- 10 Pack
- Item
- Colorful Organza Bags
- Color
- Blue
- Material
- Fabric
Description
5x7 Aqua Organza Sheer Bags with coordinating satin drawstrings set approximately 1 from the top of the bag. 100% Nylon.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.