Shop NASHVILLE WRAPS
See all product information
Create Account
Aqua & Chocolate Stripe Window Box, Petite 3.75x3.75x3, 18PK
- Mfr # BFB1AC
- Zoro # G122923741
original price:Â $126.99 , new price: $107.99 , 14 percent off
new price:Â
$
107.99
/pk of 18, $6.00/ea
Free Shipping & Returns
Key Features
Color
Brown, Blue
Includes
18 Pack
Overall Width
3.75 in
Overall Length
3.75 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFB1AC
- Zoro #
- G122923741
- UPC #
- -
- Country of Origin
- China
- Color
- Brown, Blue
- Includes
- 18 Pack
- Item
- Hinged Presentation Boxes
- Material
- Cardboard
Dimensions
- Overall Width
- 3.75 in
- Overall Length
- 3.75 in
- Height
- 3 in
Description
Petite size Duets Aqua & Chocolate Gift and Gourmet Presentation Boxes in a carton of 18. Each ribbon tie is approximately 17 in length. This is a Nashville Wraps exclusive design. Inside dimensions are: 3 3/8 L x 3 3/8 W x 2 3/4 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.