Berrywood Twine T-Sacks, 11.5x6.5x22, .65 mil, 500PK
- Mfr # TSBT5
- Zoro # G622922275
original price:Â $87.69 , new price: $74.55 , 14 percent off
new price:Â
$
74.55
/pk of 500, $0.15/ea
Key Features
Includes
500 Pack
Width
11-1/2 in
Length
22 in
Color
Multicolor
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSBT5
- Zoro #
- G622922275
- UPC #
- -
- Country of Origin
- United States
- Includes
- 500 Pack
- Item
- Recycled Plastic T-Shirt Bags Prints
- Color
- Multicolor
- Material
- Plastic
Dimensions
- Width
- 11-1/2 in
- Length
- 22 in
- Depth
- 6.5 in
Description
Berrywood Twine.65 plastic T-Sacks in 500 pack. Floral design is printed on both sides. A Green Way Eco Friendly Packaging product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.