Shop NASHVILLE WRAPS
See all product information
Create Account
Birthday Wish Gourmet Window Box, Small 3.5x1.75x6.5, 6PK
- Mfr # GWBWS
- Zoro # G022921281
original price:Â $15.49 , new price: $13.19 , 14 percent off
new price:Â
$
13.19
/pk of 6, $2.20/ea
Key Features
Material
Paperboard
Color
Multicolor
Outside Height
6.5 in
Outside Length
3.5 in
Outside Width
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWBWS
- Zoro #
- G022921281
- UPC #
- 648206325369
- Country of Origin
- China
Dimensions
- Outside Height
- 6.5 in
- Outside Length
- 3.5 in
- Outside Width
- 1.75 in
Details
- Material
- Paperboard
- Color
- Multicolor
- Item
- Favor Boxes
- Includes
- 6 Pack
Description
Small size Birthday Wish Gourmet Window Boxes have hook and loop lid closures and 2 clear acetate windows to show off your product. Great for wrapped candies, pet treats and small gifts!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.