Shop NASHVILLE WRAPS
See all product information
Create Account
Black and White Tissue Paper Assortment, 20x30, 60PK
- Mfr # CT3BWA
- Zoro # G122923888
original price:Â $26.55 , new price: $22.59 , 14 percent off
new price:Â
$
22.59
/pk of 60, $0.38/ea
Key Features
Color
White, Black
Includes
60 Sheet Assortment
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT3BWA
- Zoro #
- G122923888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 30 in
Details
- Color
- White, Black
- Includes
- 60 Sheet Assortment
- Item
- Classic Tissue Paper
- Material
- Paper
Description
The Black and White Tissue Paper Assortment is printed on recycled paper or paper sourced from well managed forests. The 60 sheet assortment includes 5 different 20x30 tissue paper designs - 12 sheets each of Black Stripes, Black Polka Dots, Black Pinstripe, Fun Flowers and Houndstooth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.