Black Color Tissue Paper, 20x30", 480PK

  • Mfr # CT3BK
  • Zoro # G422922468
original price:  $59.19 , new price: $50.29 , 15 percent off
new price: 
$
50.29
/pk of 480, $0.10/ea

Key Features

Color
Black
Includes
480 Sheets
Material
Paper
Width
20 in
Length
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CT3BK
Zoro #
G422922468
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
30 in

Details

Color
Black
Includes
480 Sheets
Item
Color Tissue Paper
Material
Paper

Description

Black Color Tissue Paper 20x30in sheet - 480 sheets per pack. Color Flo Tissue Paper is made from 100% Post Industrial Recycled Fibers. Green Way Eco-Friendly Packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.