Black Domino Alley Stripes Tissue, 20x30, 240PK
- Mfr # P390
- Zoro # G522923907
original price:Â $90.49 , new price: $76.95 , 14 percent off
new price:Â
$
76.95
/pk of 240, $0.32/ea
Key Features
Color
White, Black
Includes
240 Sheet Pack
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P390
- Zoro #
- G522923907
- UPC #
- -
- Country of Origin
- United States
- Color
- White, Black
- Includes
- 240 Sheet Pack
- Item
- Classic Tissue Paper
- Material
- Paper
Dimensions
- Width
- 20 in
- Length
- 30 in
Description
Black Stripes on white tissue paper by the 240 pack ream. Tissue paper design printed on recycled paper or paper sourced from well managed forests. Green Way Eco Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.