Black Gloss Gift Bags, Medium 13x5x10, 10PK
- Mfr # GTMMBK
- Zoro # G322922469
original price:Â $21.29 , new price: $18.15 , 14 percent off
new price:Â
$
18.15
/pk of 10, $1.82/ea
Key Features
Color
Black
Includes
10 Pack
Material
Paper
Height
10 in
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTMMBK
- Zoro #
- G322922469
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Depth
- 5 in
- Width
- 13 in
Details
- Color
- Black
- Includes
- 10 Pack
- Item
- Gloss Paper Gift Bags
- Material
- Paper
Description
Medium size Black Gloss Laminated Gift Bags by the 10-Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.