Black Gloss Gift Bags, Vogue 16x6x12, 10PK
- Mfr # GTVMBK
- Zoro # G822923058
original price:Â $26.99 , new price: $22.95 , 14 percent off
new price:Â
$
22.95
/pk of 10, $2.30/ea
Key Features
Includes
10 Pack
Material
Paper
Height
12 in
Depth
6 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTVMBK
- Zoro #
- G822923058
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Includes
- 10 Pack
- Item
- Gloss Paper Gift Bags
- Material
- Paper
Dimensions
- Height
- 12 in
- Depth
- 6 in
- Width
- 16 in
Description
Vogue size Black Gloss Laminated Gift Bags by the 10-Pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.