Black Kraft Gift Bags, Vogue 16x6x12, 10PK
- Mfr # KTVMBK
- Zoro # G822922266
original price:Â $26.55 , new price: $22.59 , 14 percent off
new price:Â
$
22.59
/pk of 10, $2.26/ea
Key Features
Color
Black
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTVMBK
- Zoro #
- G822922266
- UPC #
- 634313066646
- Country of Origin
- China
Details
- Color
- Black
- Item
- Kraft Paper Gift Bags
- Material
- Paper
Description
Vogue size Black kraft gift bags, sold by the 10 pack, are made of heavy weight, black, 127gsm kraft paper and have cord handles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.