Shop NASHVILLE WRAPS
See all product information
Create Account
Black Matte Gift Bags, Wine 4.5x4.5x13, 10PK
- Mfr # MTWMBK
- Zoro # G522923082
original price:Â $18.69 , new price: $15.89 , 14 percent off
new price:Â
$
15.89
/pk of 10, $1.59/ea
Key Features
Color
Black
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTWMBK
- Zoro #
- G522923082
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Matte Paper Gift Bags
- Material
- Paper
Description
These wine size matte black gift bags have a clean matte finish. These bags are the perfect size for a hostess or house warming gift and hold a single bottle of wine! Great for tall candles, or kitchen essentials. Sold in small packs of 10. White interior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.